This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Laser and Ink Jet Outdoor Vinyl Right-to-Know Labels - Color Bar. Brand Name: Brady«. Type: Label. Standard: NFPA, OSHA. Color: Black/Blue/Red/Yellow on White. Language: English. Included: 1 Pack of 25 Sheets, 1 Label per Sheet (25 Labels). Material: Brady B-745 Vinyl. Height: 7 IN. Width: 10 IN. Indoor or Outdoor Use: Indoor/Outdoor Use. Printer Type: Laser Printers. Labels per Package: 25. Shape: Rectangle. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Smear-Resistant. Adhesive Type: Self-Adhesive.
Overview
Laser and Ink Jet Outdoor Vinyl Right-to-Know Labels - Color Bar. Brand Name: Brady«. Type: Label. Standard: NFPA, OSHA. Color: Black/Blue/Red/Yellow on White. Language: English. Included: 1 Pack of 25 Sheets, 1 Label per Sheet (25 Labels). Material: Brady B-745 Vinyl. Height: 7 IN. Width: 10 IN. Indoor or Outdoor Use: Indoor/Outdoor Use. Printer Type: Laser Printers. Labels per Package: 25. Shape: Rectangle. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Smear-Resistant. Adhesive Type: Self-Adhesive.
Also known as: 754473592400, 59240
Specifications
Customer Reviews
No reviews for this product
(0)