Timing Relay, Preset/Reset, 10A, 0 - 60Sec, 120VAC Coil

Item #: 95697

Cat #: HP51A6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Preset/Reset, 10 Amp, 0 - 60 Second Range, 120 Volt AC Coil, Recessed Mount

Overview

Timing Relay, Preset/Reset, 10 Amp, 0 - 60 Second Range, 120 Volt AC Coil, Recessed Mount
Also known as: HP51A6

Specifications

Mounting: Recessed
Poles: 2
Amps: 10
Volts AC: 120
Range: 0 - 60 sec
Type: Preset/Reset
Family / Style: HP5
Mounting: Recessed
Amps: 10
Range: 0 - 60 sec
Family / Style: HP5
Poles: 2
Volts AC: 120
Type: Preset/Reset

Customer Reviews

No reviews for this product
(0)