This product has been discontinued.
Tamper-Resistant Receptacle, 20A, Sea Glass
Item #: 956591
Cat #: SCRS-20-TR-SG
UPC: 027557619042
Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Sea Glass
Overview
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Sea Glass
Also known as: 027557619042, SCRS-20-TR-SG
Specifications
Type: | Receptacle, Tamper-Resistant, Duplex |
Color: | Sea Glass |
Amps: | 20 |
Gangs: | 1 |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Material: | Nylon |
Type: | Receptacle, Tamper-Resistant, Duplex |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Color: | Sea Glass |
Gangs: | 1 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)