NMHT 12 3/4"BLACK 100FT.CTN

Item #: 95648

Cat #: 82122

UPC: 782673821228

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
NMHT 12 3/4"BLACK 100FT.CTN This version of Type NM is designed to withstand high temperature environments. NMHT can be used to contain conductors having insulation materials with higher temperature ratings.

Overview

NMHT 12 3/4"BLACK 100FT.CTN This version of Type NM is designed to withstand high temperature environments. NMHT can be used to contain conductors having insulation materials with higher temperature ratings.
Also known as: 782673821228, 82122

Specifications

Diameter: 3/4 in
Color: Black
Material: PVC
Standards: California Proposition 65
Diameter: 3/4 in
Material: PVC
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)