800 SPLICE KIT

Item #: 95632

Cat #: 2100H-NCT08

UPC: 662468328043

Sign In or Register to view pricing and more.
Documents & Guides
AB 2100H-NCT08 800 SPLICE KIT

Overview

AB 2100H-NCT08 800 SPLICE KIT
Also known as: 662468328043, 2100H-NCT08

Specifications

Phase: 3
Material: Copper
Amps: 800
Mounting: Horizontal
Family / Style: 2100
Finish: Tin Plated
Phase: 3
Amps: 800
Family / Style: 2100
Material: Copper
Mounting: Horizontal
Finish: Tin Plated

Customer Reviews

No reviews for this product
(0)