Breaker, Rotary Operator, NFPA 79 Handle, 12" Shaft, Black Handle

Item #: 956318

Cat #: 140G-M-NVM12B

UPC: 887172571367

Sign In or Register to view pricing and more.
Breaker, Molded Case, Rotary Operator, Internal NFPA 79 Handle, 12" Shaft, External, Black Handle, M Frame

Overview

Breaker, Molded Case, Rotary Operator, Internal NFPA 79 Handle, 12" Shaft, External, Black Handle, M Frame
140GHNDL
Also known as: 887172571367, 140G-M-NVM12B

Specifications

Mounting: Door
Length: 12 in
Color: Black
Type: Breaker, Rotary Operator
Mounting: Door
Color: Black
Length: 12 in
Type: Breaker, Rotary Operator

Customer Reviews

No reviews for this product
(0)