Terminal Block, Tubular Screw, with Pressure Plate, Green, 10mm

Item #: 9562

Cat #: 1492-CAM1G

UPC: 662073887324

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Green, 55 Amp, 600 Volt AC/DC, Tubular Screw, with Pressure Plate, 10 mm, 50 in a Package

Overview

Terminal Block, Green, 55 Amp, 600 Volt AC/DC, Tubular Screw, with Pressure Plate, 10 mm, 50 in a Package
Our NEMA Terminal Blocks offer easy wiring with standard size screwdrivers, easy visual verification of proper wire position and easy marking. Most of our NEMA blocks are available pre-assembled on a breakaway-mounting channel, complete with one end anchor, retaining clip and one end barrier. We offer four types of NEMA Terminal Blocks: open construction, voltage-indicating, fuse, and isolation switch.
Also known as: 662073887324, 1492-CAM1G

Specifications

Type: Terminal Block
Amps: 55
Color: Green
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 8
Type: Terminal Block
Color: Green
Volts DC: 600
Volts AC: 600
Amps: 55
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)