emergency stop rope pull switches XY2C, mounting kit, Ø 3.2 mm, L 25.5 m, for rope pull switch

Item #: 95606

Cat #: XY2CZ9325

UPC: 785901872597

emergency stop rope pull switches XY2C, mounting kit, Ø 3.2 mm, L 25.5 m, for rope pull switch
Sign In or Register to view pricing and more.

No associated products found.

Overview

emergency stop rope pull switches XY2C, mounting kit, Ø 3.2 mm, L 25.5 m, for rope pull switch
This product is part of the XY2C range, an offer of emergency stop rope pull switches. This mounting kit is dedicated to rope pull switches. The cable length is 25.5m and outer diameter is 3.2mm. It weighs 10kg. It is intended for all machine applications like woodworking machines, shears, conveyor systems, printing machines, textile machines, rolling mills, test laboratories, paint shops, surface treatment works, etc. It is compatible with XY2CH emergency stop rope pull switch. The kit includes 1 x galvanised cable, 1 x cable support XY2CZ601, 1 x end spring XY2CZ702, 1 x turnbuckle XY2CZ404, 3 x cable end protector XY2CZ701 and 4 x cable grip XY2CZ523.
Also known as: 785901872597, XY2CZ9325

Specifications

Type: Mounting Kit
Standards: California Proposition 65
Type: Mounting Kit
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)