Small-Volume Type Y and Z Purging/Pressurization System

Item #: 95577

Cat #: A1001YZUMC2

UPC: 783510127978

Sign In or Register to view pricing and more.
Small-Volume Type Y and Z Purging/Pressurization System, 9 x 9 x 5 Inch,

Overview

Small-Volume Type Y and Z Purging/Pressurization System, 9 x 9 x 5 Inch,
Small-Volume Purging/Pressurization Systems are an alternative to NEMA Type 7 or 9 enclosures. The C1 model allows general-purpose enclosures, up to two cubic feet, to be used in certain Class 1 hazardous locations. The C2 model allows general purpose enclosures, up to 10 cubic feet, to be used in certain Class 2 hazardous locations.
Also known as: 783510127978, A1001YZUMC2

Specifications

Depth: 9 in
Width: 4 in
Height: 9 in
Material: Aluminum
IP/NEMA Rating: NEMA 12, NEMA 4
Depth: 9 in
Height: 9 in
IP/NEMA Rating: NEMA 12, NEMA 4
Width: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)