15A Industrial Grade Duplex Receptacle, 6-15R, Ivory

Item #: 955524

Cat #: AH5662V

UPC: 032664704239

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 250V, Back and side, Ivory, Brass, Glass filled Nylon, 6-15R, Duplex, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 250V, Back and side, Ivory, Brass, Glass filled Nylon, 6-15R, Duplex, Screw, Nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664704239, AH5662V

Specifications

Mounting: Flush
Amps: 15
Color: Ivory
Material: Nylon
NEMA Configuration: 6-15R
Mounting: Flush
Color: Ivory
NEMA Configuration: 6-15R
Amps: 15
Material: Nylon

Customer Reviews

No reviews for this product
(0)