

SW Tog 3Way 15A 120/277V AutoGrd B&S RD
Item #: 955481
Cat #: AH1203RD
UPC: 032664734502
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side wiring, Screw, Red, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate
Overview
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side wiring, Screw, Red, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734502, AH1203RD
Specifications
Material: | Polycarbonate |
Color: | Red |
Type: | Industrial |
Mounting: | Wall |
Material: | Polycarbonate |
Type: | Industrial |
Color: | Red |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)