Recp Pin&Sleeve 60A 600V 3PH 3P4W WT BK

Item #: 955127

Cat #: AH460R5W

UPC: 032664732089

Sign In or Register to view pricing and more.
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3? 600V, Back wire, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, AHBB60 Back box style, Female, 20 HP, 3PH

Overview

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3? 600V, Back wire, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, AHBB60 Back box style, Female, 20 HP, 3PH
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664732089, AH460R5W

Specifications

Poles: 3
Type: Industrial
Color: Black
Amps: 60
Poles: 3
Color: Black
Type: Industrial
Amps: 60

Customer Reviews

No reviews for this product
(0)