10 AWG MTW/TEW 105 Strand TC 600/1000V Blue

Item #: 95511

Cat #: L710ST-05

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG MTW/TEW 105 Strand TC 600/1000V Blue UL 1015/1230/1032

Overview

10 AWG MTW/TEW 105 Strand TC 600/1000V Blue UL 1015/1230/1032
Also known as: L710ST-05

Specifications

Gauge: 10
Color: Blue
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Material: Copper
Conductors: 1
Color: Blue
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)