Recp Pin&Slv 30A277/480V 3PH 4P5W WT RD

Item #: 955108

Cat #: AH530R7W

UPC: 032664731990

Sign In or Register to view pricing and more.
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 277/480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, AHBB30 Back box style, Female, 10 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 277/480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, AHBB30 Back box style, Female, 10 HP, Nylon, Three-phase
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664731990, AH530R7W

Specifications

Type: Industrial
Type: Industrial

Customer Reviews

No reviews for this product
(0)