Conn Pin&Slv 30A120/208V 3PH 4P5W WT BL

Item #: 955091

Cat #: AH530C9W

UPC: 032664732768

Sign In or Register to view pricing and more.
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, 0.433-1.15in (1.10-2.92cm), Female, 3 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, 0.433-1.15in (1.10-2.92cm), Female, 3 HP, Nylon, Three-phase
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664732768, AH530C9W

Specifications

Type: Industrial
Type: Industrial

Customer Reviews

No reviews for this product
(0)