Conn Pin&Sleeve 30A 600V 3PH 3P4W WT BK
Item #: 955087
Cat #: AH430C5W
UPC: 032664732713
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #10 -#2 AWG, 30A, 3? 600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.433-0.985in (1.10-2.5cm), Female, 15 HP, Nylon, Three-phase
Overview
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #10 -#2 AWG, 30A, 3? 600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.433-0.985in (1.10-2.5cm), Female, 15 HP, Nylon, Three-phase
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664732713, AH430C5W
Specifications
Type: | Industrial |
Type: | Industrial |
Customer Reviews
No reviews for this product
(0)