Conn Pin&Sleeve 20A 125V 2P3W WT YL
Item #: 955076
Cat #: AH320C4W
UPC: 032664732607
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #12 - #10 AWG, 20A, Extra Heavy-Duty, 125V, Back wire, Yellow, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, 0.333-0.775in (0.85-1.97cm), Female, Nylon
Overview
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #12 - #10 AWG, 20A, Extra Heavy-Duty, 125V, Back wire, Yellow, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, 0.333-0.775in (0.85-1.97cm), Female, Nylon
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664732607, AH320C4W
Specifications
Color: | Yellow |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)