32W T4 CFL Lamp, 35K

Item #: 95505

Cat #: 109028

UPC: 807154190287

Sign In or Register to view pricing and more.
Documents & Guides
CFL Triple Tube 4-Pin Electronic T4 Bulb GX24Q-3 Base 32W 3500K Dimmable *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

CFL Triple Tube 4-Pin Electronic T4 Bulb GX24Q-3 Base 32W 3500K Dimmable *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 807154190287, 109028

Specifications

Wattage: 32
Shape: T4 (Tubular)
Lumens: 2400
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Wattage: 32
Lumens: 2400
Dimmable: Yes
Base: 4-Pin (GX24q-3)
Shape: T4 (Tubular)
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)