D-SERIES SIZE 2 LED FLOOD LUMINAIRE 5000K DARK BRONZE

Item #: 955015

Cat #: DSXF2LED3A530/50KFLMVOLTUBVTHKDDBXD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
D-SERIES SIZE 2 LED FLOOD LUMINAIRE 5000K DARK BRONZE

Overview

D-SERIES SIZE 2 LED FLOOD LUMINAIRE 5000K DARK BRONZE
Also known as: DSXF2LED3A530/50KFLMVOLTUBVTHKDDBXD

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Mounting: Knuckle
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)