LED Downlight

Item #: 954946

Cat #: LR6-10L-40K-GU24

UPC: 849665005780

Sign In or Register to view pricing and more.
LED Downlight, 6", 10.5 W, 120 V, 1050 Lumen, 4000K, GU24, Dimming

Overview

LED Downlight, 6", 10.5 W, 120 V, 1050 Lumen, 4000K, GU24, Dimming
The LR6 LED retrofit downlight delivers up to 1800 lumens of exceptional 90+ CRI light while achieving efficacy of 100 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology, allowing up to 150 watts of incandescent light or 52 watts of fluorescent light to be replaced using only 22 watts. Available in four color temperatures with a variety of snap-in reflector options, the LR6 fixture is designed to easily retrofit into new or existing 6-inch housings, making it ideal for commercial new construction or retrofit applications.
Also known as: 849665005780, LR6-10L-40K-GU24

Specifications

Light Technology: LED
Dimmable: Yes
Light Technology: LED
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)