Contactor, IEC, 30A, 3P, 277VAC Coil, 1NO

Item #: 95490

Cat #: 100-C30T10

UPC: 662468627276

Sign In or Register to view pricing and more.
Contactor, IEC, 30 Amp, 3-Pole, 240 Volt 50 Hz, 277 Volt 60 Hz, AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 30 Amp, 3-Pole, 240 Volt 50 Hz, 277 Volt 60 Hz, AC Coil, 1 Normally Open, Auxiliary Contact
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662468627276, 100-C30T10

Specifications

Volts AC Control: 277, 240
Amps: 30
Family / Style: 100-C
Volts AC Control: 277, 240
Family / Style: 100-C
Amps: 30

Customer Reviews

No reviews for this product
(0)