Insulation Displacement Connector, Dual Element, 18 - 14 AWG

Item #: 95483

Cat #: 567-BOX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Insulation Displacement Connector, Dual Element Connection, Flame Retardant, Tap Wire Range: 18 - 14 AWG, Run Wire Range: 12 - 10 AWG. Package of 100.

Overview

Insulation Displacement Connector, Dual Element Connection, Flame Retardant, Tap Wire Range: 18 - 14 AWG, Run Wire Range: 12 - 10 AWG. Package of 100.
Also known as: 567-BOX

Specifications

Color: Brown
Volts AC: 600
Material: Non-Metallic
Allowable Gauge Range: 12, 14, 16, 18
Color: Brown
Material: Non-Metallic
Volts AC: 600
Allowable Gauge Range: 12, 14, 16, 18

Customer Reviews

No reviews for this product
(0)