1-1/2" Deluxe Cord Grip Range: 1.312" - 1.437"

Item #: 954676

Cat #: L8011

UPC: 078477978740

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.312 Inch - 1.437 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.312 Inch - 1.437 Inch.
1-1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.312, 1.437 Cord Diameter
Also known as: 078477978740, L8011

Specifications

Diameter: 1 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 1.312 - 0.437 in
Diameter: 1 1/2 in
Diameter Range: 1.312 - 0.437 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)