25W CA10 Incandescent Lamp, Clear

Item #: 954600

Cat #: S3869

UPC: 045923038693

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt CA10 Incandescent; Clear; 1500 Average rated hours; 250 Lumens; Medium Base; 12 Volt

Overview

25 Watt CA10 Incandescent; Clear; 1500 Average rated hours; 250 Lumens; Medium Base; 12 Volt
Also known as: 045923038693, S3869

Specifications

Shape: CA10 (Bent Tip)
Volts AC: 12
Base: Medium Screw (E26)
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 250
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: CA10 (Bent Tip)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 12
Wattage: 25
Lumens: 250
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)