This product has been discontinued.

70 CFM Ceiling Fan w/ Light, Single-Speed
Item #: 954578
Cat #: AN70L
UPC: 026715236503
Documents & Guides
Ceiling Fan With Light, CFM: 70, Sones: 2.0, Duct Size: 4", Power Watts: 42.3, Color: White, Light: 100W Maximum Incandescent, A19, Not Included
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ceiling Fan With Light, CFM: 70, Sones: 2.0, Duct Size: 4", Power Watts: 42.3, Color: White, Light: 100W Maximum Incandescent, A19, Not Included
This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.
Also known as: 026715236503, AN70L
Specifications
Sones: | 2 |
Color: | White |
CFM: | 70 |
Sones: | 2 |
CFM: | 70 |
Color: | White |
Customer Reviews
No reviews for this product
(0)