![70W Metal Halide HID Lamp, Coated, 37K 70W Metal Halide HID Lamp, Coated, 37K](https://rexel-cdn.com/products/9e4530b944c971579d3b7c34b4483117cb9872f5.jpg?i=989ABA41-6722-4A39-9913-FC878D4D59C0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
70 Watt; Metal Halide HID; Medium Base; ED17; Coated; 70 CRI; 3700K
Overview
70 Watt; Metal Halide HID; Medium Base; ED17; Coated; 70 CRI; 3700K
Also known as: 045923048579, S4857
Specifications
Wattage: | 70 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 70 |
Lumens: | 5300 |
Color Temperature: | 3700 (Cool White) |
Light Technology: | HID |
Dimmable: | No |
Wattage: | 70 |
Color Rendering Index (CRI): | 70 |
Color Temperature: | 3700 (Cool White) |
Dimmable: | No |
Base: | Medium Screw (E26) |
Lumens: | 5300 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)