
Key Insert, 7mm Sq #5262205E6
Item #: 95443
Cat #: LLKSM7
UPC: 783510537005
Documents & Guides
HOF LLKSM7 KEY INSERT 7MM SQ
Sign In or Register to view pricing and more.
Overview
HOF LLKSM7 KEY INSERT 7MM SQ
Lock Inserts can replace the standard slotted quarter-turn latch.
Also known as: 783510537005, LLKSM7
Specifications
Color: | Black |
Material: | Steel |
Finish: | Textured |
Color: | Black |
Finish: | Textured |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)