10KW @ 480V 3PHASE PLENUM RATED UNIT HEATERS FOR C

Item #: 954296

Cat #: BPH1104324

UPC: 685360150338

Sign In or Register to view pricing and more.
Documents & Guides
10KW @ 480V 3PHASE PLENUM RATED UNIT HEATERS FOR CONCEALED SPACES

Overview

10KW @ 480V 3PHASE PLENUM RATED UNIT HEATERS FOR CONCEALED SPACES
Also known as: 685360150338, BPH1104324

Specifications

Type: Plenum Rated
Phase: 3
Volts AC: 480
Color: Beige
Wattage: 10000
Type: Plenum Rated
Volts AC: 480
Wattage: 10000
Phase: 3
Color: Beige

Customer Reviews

No reviews for this product
(0)