F40T12/CWX/TF Shatter SATCO

Item #: 953910

Cat #: S6814

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt; T12; Fluorescent; 4100K Cool White; 90 CRI; Medium Bi Pin Base; Shatterproof *** Not for Sale in Vermont due to State Regulations ***

Overview

40 Watt; T12; Fluorescent; 4100K Cool White; 90 CRI; Medium Bi Pin Base; Shatterproof *** Not for Sale in Vermont due to State Regulations ***
Also known as: S6814

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 40
Shape: T12 (Tubular)
Lumens: 2550
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4100 (Cool White)
Shape: T12 (Tubular)
Color Rendering Index (CRI): 90
Dimmable: No
Wattage: 40
Lumens: 2550
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)