2-Head LED Emergency Light, 5.4W, 9.6V

Item #: 953887

Cat #: ELMLTWLP06VSLTPSD

UPC: 820476413117

Sign In or Register to view pricing and more.
Documents & Guides
2-Head LED Thermoplastic Emergency Light, White, 5.4 Watt Linear Pattern, 9.6 Volt Lithium Battery, Self-diagnostics

Overview

2-Head LED Thermoplastic Emergency Light, White, 5.4 Watt Linear Pattern, 9.6 Volt Lithium Battery, Self-diagnostics
Also known as: 820476413117, ELMLTWLP06VSLTPSD

Specifications

Material: Thermoplastic
Type: Lithium Battery
Color: White
Wattage: 10.800
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Color: White
Light Technology: LED
Type: Lithium Battery
Wattage: 10.800
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)