C-h Ed2175l Fd 2pl 40a Marine Label

Item #: 953883

Cat #: ED2175L

UPC: 786679454121

Sign In or Register to view pricing and more.

Overview

Ed 65ka @ 240 V, 2 Pole 175 Amps, Line & Load Terminals
Also known as: 786679454121, ED2175L

Specifications

Mounting: Panel
Poles: 2
Volts DC: 125
Amps: 175
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 2
Amps: 175
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)