1X4 LED LIGHT ENGINE 3100LM 3500K STEP DIM

Item #: 953831

Cat #: CR-LE-31L-35K-S

UPC: 813959014482

Documents & Guides
1X4 LED LIGHT ENGINE 3100LM 3500K STEP DIM
Sign In or Register to view pricing and more.

No associated products found.

Overview

1X4 LED LIGHT ENGINE 3100LM 3500K STEP DIM
Also known as: 813959014482, CR-LE-31L-35K-S

Specifications

Mounting: Recessed
Wattage: 34
Lumens: 3100
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 3100
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 34
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)