Indicating Light, Green, Plastic, Class 1, Div 2, LED, Full Voltage 24V AC/DC

Item #: 953714

Cat #: 10250T197HLGP24

UPC: 782114540992

Sign In or Register to view pricing and more.
Documents & Guides
Indicating Light, Class I, Division 2, Watertight and Oiltight, Standard Actuator, LED, Full voltage, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Green, Plastic, 24 Volt AC/DC

Overview

Indicating Light, Class I, Division 2, Watertight and Oiltight, Standard Actuator, LED, Full voltage, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Green, Plastic, 24 Volt AC/DC
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782114540992, 10250T197HLGP24

Specifications

Type: Indicating Light, LED
Volts DC: 24
Color: Green
Volts AC: 24
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Type: Indicating Light, LED
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)