This product has been discontinued.
LED Module, 5 and 6", 10W, 120V, 5000K
Item #: 953710
Cat #: LED/RT/5/6/625/850
UPC: 046135744075
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 5 and 6 Inch, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 82, Color Temperature: 5000K, Trim Color: White, Baffle Color: White, Standard Case Qty: 4
Overview
LED Module, 5 and 6 Inch, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 82, Color Temperature: 5000K, Trim Color: White, Baffle Color: White, Standard Case Qty: 4
Also known as: 046135744075, LED/RT/5/6/625/850
Specifications
Wattage: | 10 |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Wattage: | 10 |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Color: | White |
Customer Reviews
No reviews for this product
(0)