Tamper Resistant Receptacle, Black

Item #: 953679

Cat #: NTR-20-GFST-BL

UPC: 784276158435

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant, Self-Testing GFCI Receptacle, 20 Amp at 125 VAC, 60 Hz, Color: Black

Overview

Tamper Resistant, Self-Testing GFCI Receptacle, 20 Amp at 125 VAC, 60 Hz, Color: Black
Tamper resistant, Self-testing GFCI receptacle, 20A in black
Also known as: 784276158435, NTR-20-GFST-BL

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Duplex, Self-Testing
Color: Black
Amps: 20
Volts AC: 125
Mounting: Input
Type: Receptacle, GFCI, Tamper-Resistant, Duplex, Self-Testing
Amps: 20
Mounting: Input
Color: Black
Volts AC: 125

Customer Reviews

No reviews for this product
(0)