Fan Control, Slide Type, Variable Speed

Item #: 953541

Cat #: NTFS-12E-BL

UPC: 027557677431

Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 12A, 120V, 60Hz, Color: Black. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 12A, 120V, 60Hz, Color: Black. Use with fans marked "Suitable for use with solid-state fan-speed controls only."
Nova T Fully Variable Fan-Speed Control, Single-pole (large control), 120V/12A in black
Also known as: 027557677431, NTFS-12E-BL

Specifications

Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Type: Variable Speed
Volts AC: 120
Color: Black
Type: Variable Speed
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)