NEMA FULL VOLTAGE

Item #: 95349

Cat #: 509-CJD

UPC: 662072326671

Sign In or Register to view pricing and more.

Overview

AB 509-CJD NEMA FULL VOLTAGE
Also known as: 662072326671, 509-CJD

Specifications

Phase: 3
Poles: 3
Amps: 45
Volts AC Control: 115/120
Mounting: Surface
Volts AC: 600
Size: 2
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Phase: 3
Amps: 45
Mounting: Surface
Size: 2
Poles: 3
Volts AC Control: 115/120
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)