![FSC Device Box, 1-Gang, 1", PVC Coated Steel FSC Device Box, 1-Gang, 1", PVC Coated Steel](https://rexel-cdn.com/products/rryprfsc2.jpg?i=1188D39F-2DF7-4CB4-A99A-4D550D7E0F66&f=420)
FSC Device Box, 1-Gang, 1", PVC Coated Steel
Item #: 953433
Cat #: PRFSC3
UPC: 784011205363
Sign In or Register to view pricing and more.
Documents & Guides
FSC Device Box, 1-Gang, Hub Size: 1 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Steel, Dimension A (Inches): 1 Dimension B (Inches): 1.92 Dimension C (Inches): 1.69 Dimension D (Inches): 0.92 Nominal Weight (Pounds): 2.7
Overview
FSC Device Box, 1-Gang, Hub Size: 1 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Steel, Dimension A (Inches): 1 Dimension B (Inches): 1.92 Dimension C (Inches): 1.69 Dimension D (Inches): 0.92 Nominal Weight (Pounds): 2.7
PVC coated device boxes and covers, available in several configurations, may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205363, PRFSC3
Specifications
Color: | Black |
Gangs: | 1 |
Depth: | 1.690 in |
Material: | PVC Coated Steel |
Color: | Black |
Depth: | 1.690 in |
Gangs: | 1 |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)