750 MCM Aluminum Compression Lug

Item #: 953352

Cat #: BLUA-075S1

UPC: 785037237314

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Lug, Wire Size: 750 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 5/8". Wire Diameter: .999". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 750 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 5/8". Wire Diameter: .999". Dual Rated for Aluminum or Copper Conductors.
The barrels are filled with Cual-Aid® and capped at factory to eliminate the need for separate application of oxide inhibitor to the conductor.  Wire brushing of aluminum conductor is required. This assures a stable cool running joint. End of cable is protected from environmental hazards by completely closed transition. Catalog number and conductor size marked on every piece insures positve identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037237314, BLUA-075S1

Specifications

Mounting: 1-Hole
Material: Aluminum
Color: Yellow
Allowable Gauge Range: 750
Stud Size: 5/8 in
Mounting: 1-Hole
Color: Yellow
Stud Size: 5/8 in
Material: Aluminum
Allowable Gauge Range: 750

Customer Reviews

No reviews for this product
(0)