Single Receptacle, 20A, 125V, Light Almond

Item #: 95333

Cat #: T5020-T

UPC: 078477417744

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Light Almond.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Light Almond.
20-Amp, 125 Volt, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Ivory
Also known as: 078477417744, T5020-T

Specifications

Type: Grounding, Receptacle, Commercial Grade, Tamper-Resistant, Single Receptacle
Color: Light Almond
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Grounding, Receptacle, Commercial Grade, Tamper-Resistant, Single Receptacle
Volts AC: 120
NEMA Configuration: 5-20R
Color: Light Almond
Amps: 20

Customer Reviews

No reviews for this product
(0)