Grounding Locknut, 2" Diameter, 14 - 1/0 AWG, Zinc Die Cast With Aluminum Lug

Item #: 953221

Cat #: 166-G

UPC: 781747901668

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Locknut, 2 Inch Diameter, 14 - 1/0 AWG, Zinc Die Cast With Aluminum Lug

Overview

Grounding Locknut, 2 Inch Diameter, 14 - 1/0 AWG, Zinc Die Cast With Aluminum Lug
Used in place where a grounding bushing and locknut, for bonding connectors inside the box. Perfect for tight locations or fittings with shorter locknut threads. ETL Listed for use with all Bridgeport Fittings connectors. Mighty-Bond® Grounding Locknuts are ETL Listed to replace the standard locknut that comes with a Bridgeport Fitting, and no additional locknuts are required.
Also known as: 781747901668, 166-G

Specifications

Diameter: 2 in
Material: Aluminum, Zinc Die Cast
Allowable Gauge Range: 14 - 1/0
Diameter: 2 in
Allowable Gauge Range: 14 - 1/0
Material: Aluminum, Zinc Die Cast

Customer Reviews

No reviews for this product
(0)