This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Oi Enclosure, Cs480 Mounting, Bulletin Ccr6 (compact? Corrosion Resistant Series6 Enclosures), Size/dims: 400x500x210mm, Material/finish: Ss Type 304
Overview
Oi Enclosure, Cs480 Mounting, Bulletin Ccr6 (compact? Corrosion Resistant Series6 Enclosures), Size/dims: 400x500x210mm, Material/finish: Ss Type 304
Also known as: 783510460495, CCC48S405021
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)