Linear LED Fixture, 4', 6200 Lumen, 66 Watt, 100-277VAC, 5000K

Item #: 952949

Cat #: LPM3C4H2D

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
DuroSite Linear LED Fixture, 4 Foot Low Profile, 6200 Lumen, 66 Watt, 100-277 Volt AC, 5000K, Textured Polycarbonate Lens, 80 CRI

Overview

DuroSite Linear LED Fixture, 4 Foot Low Profile, 6200 Lumen, 66 Watt, 100-277 Volt AC, 5000K, Textured Polycarbonate Lens, 80 CRI
Also known as: LPM3C4H2D

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft
Wattage: 66
Lumens: 6200
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 66
Type: Linear Fixture
Volts AC Range: 120 - 277
Length: 4 ft
Lumens: 6200
Light Technology: LED

Customer Reviews

No reviews for this product
(0)