
Wireway, Lay-In, Type 12, Cover, 2-1/2" x 2-1/2" x 6", Steel, Gray
Item #: 9529
Cat #: F22L06
UPC: 783510180102
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 6 Inch Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, No Knockouts.
Overview
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 6 Inch Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, No Knockouts.
Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.
Also known as: 783510180102, F22L06
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Length: | 6 in |
Color: | Gray |
Material: | Steel |
Width: | 2 1/2 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Height: | 2 1/2 in |
Length: | 6 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)