Panelboard Enclosure, NEMA 3R, 73"H x 32"W x 8.25"D

Item #: 95288

Cat #: HC3273WP

UPC: 785901803355

Panelboard Enclosure, NEMA 3R, 73 Inch Height x 32 Inch Width x 8.25 Inch Depth, HCN Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panelboard Enclosure, NEMA 3R, 73 Inch Height x 32 Inch Width x 8.25 Inch Depth, HCN Series
Also known as: 785901803355, HC3273WP

Specifications

Width: 32 in
Mounting: Surface
Depth: 8 1/4 in
Height: 73 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Width: 32 in
Depth: 8 1/4 in
Standards: California Proposition 65
Mounting: Surface
Height: 73 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)