Drive, Variable, 380-480VAC, 7.5kW, 10HP, 17A, Normal & Heavy Duty

Item #: 952862

Cat #: 25C-D017N114

UPC: 887172530432

Sign In or Register to view pricing and more.
Drive, PowerFlex 527, 380 - 480 Volt AC, 7.5 kW, 10 Horse Power, 17 Amp, Normal & Heavy Duty, Frame B, with Integral EMC Filter

Overview

Drive, PowerFlex 527, 380 - 480 Volt AC, 7.5 kW, 10 Horse Power, 17 Amp, Normal & Heavy Duty, Frame B, with Integral EMC Filter
Our PowerFlex® 527 AC Drives are designed to work exclusively with our Logix Programmable Automation Controllers (PACs). This allows the drive to leverage the capabilities of the controller and use Studio 5000 Logix Designer™ to help simplify machine development and use. This streamlined approach uses motion instructions that are shared by PowerFlex 527 AC drives and Kinetix® servo drives, providing the same user experience for configuration, programming, and control of both types of drives.
Also known as: 887172530432, 25C-D017N114

Specifications

Phase: 3
Horsepower: 10
Amps: 17
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 7.500 kW
Phase: 3
Amps: 17
IP/NEMA Rating: IP20
Horsepower: 10
Type: Variable Frequency Drive
Wattage: 7.500 kW

Customer Reviews

No reviews for this product
(0)