5/8in Steel Hawg Annular Cutter

Item #: 952795

Cat #: 49-57-0626

UPC: 045242201266

Sign In or Register to view pricing and more.
Documents & Guides
Quick Change Tang Drive, Bit Diameter: 5/8in, Cutting Depth: 1in

Overview

Quick Change Tang Drive, Bit Diameter: 5/8in, Cutting Depth: 1in
Drill holes up to 3X faster and enjoy fast change-outs with the Milwaukee® 5/8 in. quick change tang drive Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating cutting pattern to cut up to a 1 in. hole depth in steel, stainless steel, cast iron or aluminum. It leaves a ream-like finish without pre punching or pilot holes. The Steel Hawg cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0012 or 49-57-0013 on Milwaukee's 4292-1 or 4297-1 magnetic drill press or arbor 49-57-0032 on Milwaukee's 4262-1 mag press.
Also known as: 045242201266, 49-57-0626

Specifications

Diameter: 5/8 in
Diameter: 5/8 in

Customer Reviews

No reviews for this product
(0)