Consolet Cover, 12" x 20" x 9", Stainless Steel

Item #: 95277

Cat #: C12C20SS

UPC: 783510847906

Sign In or Register to view pricing and more.
Documents & Guides
Consolet, Surface Mount, Sloped Cover, Size/Dims: 12" x 20" x 9", Stainless Steel.

Overview

Consolet, Surface Mount, Sloped Cover, Size/Dims: 12" x 20" x 9", Stainless Steel.
Also known as: 783510847906, C12C20SS

Specifications

Height: 12 in
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: IP65, NEMA 12
Size: 12 x 20 x 9 in
Depth: 9.090 in
Height: 12 in
Width: 20 in
Size: 12 x 20 x 9 in
Material: Stainless Steel
IP/NEMA Rating: IP65, NEMA 12
Depth: 9.090 in

Customer Reviews

No reviews for this product
(0)