Box, I-Line Panelboard, HCM, 32in W x 73in H, Type 1

Item #: 95236

Cat #: HC3273B

UPC: 785901790389

Sign In or Register to view pricing and more.
Box, I-Line Panelboard, HCM, 32in W x 73in H, Type 1

Overview

Box, I-Line Panelboard, HCM, 32in W x 73in H, Type 1
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400–1200A main lugs only and 100–1200A main circuit breakers. This HCM I-Line panelboard enclosure has a NEMA 1 degree of protection. This enclosure has current ratings of 225A, 400A & 800A. Dimensions for this enclosure are 1854 mm (H), 813 mm (W),210 mm (D). This product comes with an 18 month warranty.
Also known as: 785901790389, HC3273B

Specifications

Width: 32 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Depth: 8 1/4 in
Height: 73 in
Standards: California Proposition 65
Width: 32 in
IP/NEMA Rating: NEMA 1
Height: 73 in
Mounting: Surface
Depth: 8 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)