RACK, VERTICAL CHAN,7'HX6"W,BK

Item #: 95235

Cat #: VS76

UPC: 662620200644

Sign In or Register to view pricing and more.
Documents & Guides
Rack, Vertical Channel, 7' x 6", Black

Overview

Rack, Vertical Channel, 7' x 6", Black
Also known as: 662620200644, VS76

Specifications

Mounting: Rack
Length: 7 ft
Color: Black
Width: 6 in
Mounting: Rack
Color: Black
Length: 7 ft
Width: 6 in

Customer Reviews

No reviews for this product
(0)